Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile F1US4606 Multi Purpose Flexible PVC Ramp Edges with loops, PVC Edges Pattern, Gray

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile F1US4606 Multi Purpose Flexible PVC Ramp Edges with loops, PVC Edges Pattern, Gray

Item #: WBB1573679

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $37.50 Save up to 4%
Price: $ 35.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile F1US4606 Multi Purpose Flexible PVC Ramp Edges with loops, PVC Edges Pattern, Gray

Ramp edges are used as a trim to complete garage floor or floor mats constructed using BlockTile 18" x 18" flexible PVC flooring. The ramped edges are 18" x 3" x 1/4-inch and are constructed of flexible commercial-grade PVC material.

Product Specifications

    • TILE TYPEModular Floor Tiles
    • TILE MATERIALFlexible PVC
    • HEIGHT INCHES1/4
    • PACKAGE QUANTITY14
    • PATTERN NAMEPVC Edges
    • BRANDBlock Tile
    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • COVERAGE AREA (SQ. FT) 18 LF
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBERF1US4606
    • DESCRIPTIONMulti Purpose Flexible PVC Ramp Edges with loops
    • COLORGray
    • WIDTH INCHES3-1/2
    • TILE THICKNESS0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed