Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mateflex HomeCourt Edge Male Connecting Piece 450139, 12"L X 1-3/4"W, Chocolate

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Mateflex HomeCourt Edge Male Connecting Piece 450139, 12"L X 1-3/4"W, Chocolate

Item #: WBB850436

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2.29
Product Information
Customer Review
Product Q&A
Accessories
Mateflex HomeCourt Edge Male Connecting Piece 450139, 12"L X 1-3/4"W, Chocolate

Ramp edge for homecourt, Mateflex II, Mateflex III, has 8 male locks

Product Specifications

    • WIDTH INCHES1-3/4
    • COLORChocolate
    • THICKNESS INCHES1/2
    • SERIESHomeCourt Edge Male
    • BRANDMateflex
    • WEIGHT LBS0.125
    • LENGTH INCHES12
    • LIMITED WARRANTY10 Year Limited
    • MANUFACTURERS PART NUMBER450139
    • CONSTRUCTIONPolypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed