Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mateflex HomeCourt Multi-Sport Outdoor Tile 451346, 12"L X 12"W, Performance Blue

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Mateflex HomeCourt Multi-Sport Outdoor Tile 451346, 12"L X 12"W, Performance Blue

Item #: WBB850484

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.73 Save up to 3%
Price: $ 4.60
Product Information
Customer Review
Product Q&A
Mateflex HomeCourt Multi-Sport Outdoor Tile 451346, 12"L X 12"W, Performance Blue

A HomeCourt designed court can be small enough to fit into most backyards, but big enough to make a full range of competitive sports come alive for family fun.

Features

  • Engineered flex joints accommodate expansion & contraction & allow for base undulations with more lateral give & comfort
  • Quick drainage means fast drying after rain
  • Designed to be great for all skill levels
  • Narrow Gauge Ribs offer best traction
  • Full thickness color & excellent UV stability
  • Easy to assemble with quick access to base for repairs
  • 8 Positive Locks Per 12" side
  • Court can be fastened around perimeter with tight trim to fencing under all conditions
  • Low abrasion means less wear on shoes & sports equipment


Product Specifications

    • SERIESHomeCourt
    • FLAMMABILITYUL94-HB Standard
    • BRANDMateflex
    • SUPPORT400 Heavy Duty Cylindrical Legs For Upper Grid
    • THICKNESS INCHES1/2
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER451346
    • WEIGHT LBS0.875
    • COLORPerformance Blue
    • WIDTH INCHES12
    • CONSTRUCTIONHigh Impact Polypropylene
    • RESISTANCEFungus & Mildew
    • LIMITED WARRANTY10 Year Limited
    • LOCKS32 Latch Locks: 2 sides with 8 Female Parts Each & 2 Sides with 8 Male Parts Eac
    • STATIC LOAD>250 PSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed