Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile P1US4216 Multi Purpose Flexible PVC Floor Tiles, Diamond Pattern, Black

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile P1US4216 Multi Purpose Flexible PVC Floor Tiles, Diamond Pattern, Black

Item #: WBB1573694

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $199.98 Save up to 35%
Price: $ 130.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile P1US4216 Multi Purpose Flexible PVC Floor Tiles, Diamond Pattern, Black

These interlocking rubber floor tiles are made in the USA from a durable UV resistant commercial grade flexible PVC material. They are ideal for home gym floors or garage floors and can be used to create a mat or as a wall-to-wall gym or workshop flooring solution. The interlocking flooring system consists of a loop-to-peg mechanism that allows for straight edges when installing different tile colors together. Each tile measures 18" x 18" x 1/4" and features a flat textured surface pattern on top.

Product Specifications

    • TILE TYPEModular Floor Tiles
    • TILE MATERIALFlexible PVC
    • HEIGHT INCHES1/4
    • PACKAGE QUANTITY16
    • PATTERN NAMEDiamond
    • BRANDBlock Tile
    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • COVERAGE AREA (SQ. FT) 36
    • LENGTH INCHES18
    • MANUFACTURERS PART NUMBERP1US4216
    • DESCRIPTIONMulti Purpose Flexible PVC Floor Tiles
    • COLORBlack
    • WIDTH INCHES18
    • TILE THICKNESS0.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!