Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile R0US4612 Ramp Edges W/o Loops, PP Edges Pattern, Gray

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile R0US4612 Ramp Edges W/o Loops, PP Edges Pattern, Gray

Item #: WBB1573671

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile R0US4612 Ramp Edges W/o Loops, PP Edges Pattern, Gray

BlockTile Ramp Edges without Loops are designed to work as a transition from concrete or other hard surfaces to BlockTile interlocking floor tiles. There are two types of ramp edges for BLOCKTILE loop-to-peg interlocking floor tiles: Ramp Edges with Loops and Ramp Edges without Loops. The names refer to the loops on the long side of the ramp edge. BlockTile Ramp Edges without Loops come in multiple colors are available so you can choose the best color to complement your floor tiles.

Product Specifications

    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • PACKAGE QUANTITY14
    • COVERAGE AREA (SQ. FT) 12 LF
    • PATTERN NAMEPP Edges
    • TILE THICKNESS0.5
    • TILE TYPEModular Floor Tiles
    • LENGTH INCHES12
    • TILE MATERIALPolypropylene
    • WIDTH INCHES2-1/2
    • COLORGray
    • HEIGHT INCHES1/2
    • BRANDBlock Tile
    • MANUFACTURERS PART NUMBERR0US4612
    • DESCRIPTIONRamp Edges Without Loops

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed