Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Block Tile R1US4212 Ramp Edges W/Loops, PP Edges Pattern, Black

Rollover image to zoom in

Click image to enlarge

See all 44 items in product family

Block Tile R1US4212 Ramp Edges W/Loops, PP Edges Pattern, Black

Item #: WBB1573674

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Block Tile R1US4212 Ramp Edges W/Loops, PP Edges Pattern, Black

These BlockTile Ramp Edges with Loops are designed to work as a transition from concrete or other hard surfaces to BlockTile interlocking floor tiles. There are two types of ramp edges for BLOCKTILE loop-to-peg interlocking floor tiles: Ramp Edges with Loops and Ramp Edges without Loops. The names refer to the loops on the long side of the ramp edge. Because the tiles are modular in nature, you have the option to select either type of edge for your installation. BlockTile Ramp Edges with Loops come in multiple colors are available so you can choose the best color to complement your floor tiles.

Product Specifications

    • TILE TYPEModular Floor Tiles
    • TILE MATERIALPolypropylene
    • HEIGHT INCHES1/2
    • PACKAGE QUANTITY14
    • PATTERN NAMEPP Edges
    • BRANDBlock Tile
    • MANUFACTURERS WARRANTY1-Year Limited  Manufacturer's Warranty
    • COVERAGE AREA (SQ. FT) 12 LF
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERR1US4212
    • DESCRIPTIONRamp Edges With Loops
    • COLORBlack
    • WIDTH INCHES2-1/2
    • TILE THICKNESS0.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed