Take 15% off your entire order!

Offer applied at checkout

Cove Base 700 Series TPR 4"X1/8"X120' Coil - Chameleon

Cove Base 700 Series TPR 4"X1/8"X120' Coil - Chameleon

Item #: WBB771827

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Toffee
  • Black
  • Light Brown
  • Lunar Dust
  • Burnt Umber
  • Fawn
  • Fig
  • Flax
  • Deep Navy
  • Charcoal
  • Brown
  • Buckskin
  • Chameleon
  • Black Brown
  • Dark Gray
  • Smoke
  • Camel

Chameleon

Price: $91.95

Save $4.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cove Base 700 Series TPR 4"X1/8"X120' Coil - Chameleon

TPR rubber compound resists scratches and abrasions, and won't fade, crack or chip. Contains 10% pre-consumer waste, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Moderate flexibility due to its rubber/vinyl mix. Thickness of 1/8" helps hide wall irregularities. Ribbed back for positive adhesion and top-lip design that helps base fit tightly against the wall.

Product Specifications

  • SURFACESmooth
  • WIDTH INCHES1440
  • PACKAGE QUANTITY1
  • TYPEWall Base
  • HEIGHT INCHES4
  • THICKNESS INCHES1/8
  • BRANDRoppe
  • COLOR FINISHChameleon
  • MANUFACTURERS PART NUMBERC40C74P624
  • PACKAGE QTY.1
  • CONSTRUCTIONTPR
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cove Base 700 Series TPR 4"X1/8"X120' Coil - Chameleon

Cove Base 700 Series TPR 4"X1/8"X120' Coil - Chameleon

Item #: WBB771827

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant