Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cove Base 700 Series TPR 4"X1/8"X48" - Buckskin
See all 203 items in product family

Cove Base 700 Series TPR 4"X1/8"X48" - Buckskin

Item #: WBB771728

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Cove Base 700 Series TPR 4"X1/8"X48" - Buckskin

TPR rubber compound resists scratches and abrasions, and won't fade, crack or chip. Contains 10% pre-consumer waste, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Moderate flexibility due to its rubber/vinyl mix. Thickness of 1/8" helps hide wall irregularities. Ribbed back for positive adhesion and top-lip design that helps base fit tightly against the wall.

Product Specifications

    • COLOR FINISHBuckskin
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBER40C73P130
    • WIDTH INCHES48
    • HEIGHT INCHES4
    • CONSTRUCTIONTPR
    • SURFACESmooth
    • PACKAGE QTY.30
    • TYPEWall Base
    • PACKAGE QUANTITY30
    • BRANDRoppe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!