Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Bisque
See all 203 items in product family

Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Bisque

Item #: WBB771821

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 103.95
Product Information
Customer Review
Product Q&A
Accessories
Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Bisque

PVC Free. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Maintains a smooth and attractive appearance. Will not shrink, gap or separate from the wall. All colors inherent throughout, highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves.

Product Specifications

    • COLOR FINISHBisque
    • THICKNESS INCHES1/8
    • MANUFACTURERS PART NUMBERC40CR4P131
    • WIDTH INCHES1440
    • HEIGHT INCHES4
    • CONSTRUCTIONRubber
    • SURFACESmooth
    • PACKAGE QTY.1
    • TYPEWall Base
    • PACKAGE QUANTITY1
    • BRANDRoppe

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed