Take 15% off your entire order!

Offer applied at checkout

Cove Base Vinyl 4"X.080"X48" - Ivory

Cove Base Vinyl 4"X.080"X48" - Ivory

Item #: WBB771832

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Ivory
  • Natural
  • Camel
  • Almond
  • Black Brown
  • Sandstone
  • Light Brown
  • Deep Navy
  • Brown
  • Fawn
  • Black

Ivory

Price: $68.95

Save $3.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Cove Base Vinyl 4"X.080"X48" - Ivory

Vinyl Wall Base contains 10% pre-consumer waste, which may contribute to the LEED Green Building Certification System and meets CHPS criteria. Won't fade, crack or chip, and holds up well under tough conditions. Co-extruded top layer resists scuffs and scratches.

Product Specifications

  • SURFACESmooth
  • WIDTH INCHES48
  • PACKAGE QUANTITY30
  • TYPEWall Base
  • HEIGHT INCHES4
  • THICKNESS INCHES1/10
  • BRANDRoppe
  • COLOR FINISHIvory
  • MANUFACTURERS PART NUMBER40C53P198
  • PACKAGE QTY.30
  • CONSTRUCTIONVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cove Base Vinyl 4"X1/8"X120' Coil - Camel

Item #: B771656

Not Yet Rated

Usually ships in 8 to 11 days

$85.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cove Base Vinyl 4"X.080"X48" - Ivory

Cove Base Vinyl 4"X.080"X48" - Ivory

Item #: WBB771832

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant