
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Pinnacle Plus 35 Series Rubber Wall Base 1-coil 4.56-in x .250-in x 60-ft Black Brown
The architectural lines of Pinnacle Plus wall base reveal Roppe's keen attention to detail. Formulated with all the same features and benefits that make Pinnacle rubber base the professional's choice, Pinnacle Plus base gives the industry unique profiles and exciting options in design. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
The architectural lines of Pinnacle Plus wall base reveal Roppe's keen attention to detail. Formulated with all the same features and benefits that make Pinnacle rubber base the professional's choice, Pinnacle Plus base gives the industry unique profiles and exciting options in design. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
Product Specifications
- STYLEArchitectural Profile
- TYPEWallbase
- THICKNESS INCHES1/4
- WEIGHT LBS42
- PACKAGE QTY.1
- DEPTH INCHES1/4
- WIDTH INCHES720
- HEIGHT INCHES4-9/16
- BRANDRoppe
- ASSEMBLYGlue
- COLOR FINISHBlack Brown
- MANUFACTURERS PART NUMBERPC40352P193
- DESCRIPTIONPinnacle Rubber Wall Base 1-Coil
- CONSTRUCTIONRubber
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Pinnacle Plus 35 Series Rubber Wall Base 1-coil 4.56" x .250" x 60' Black Brown
$130.95
- Product Information
- Customer Review
- Product Q&A
- Accessories