Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wall Base

Wall bases trim the bottom edges of a wall, providing protection from scuffs, dents, and impacts caused by foot traffic and enhancing the transition between the walls and floors. Made from tough rubber, vinyl, or thermoplastic materials, Wall bases help prevent walls from getting scratched or damaged due to impacts and contribute to the overall cleanliness and aesthetic of the space. They come in various profiles and sizes, effectively covering up joints in commercial spaces, offices, healthcare facilities, and residential areas.
173 Results

Vinyl Wall Bases

Vinyl Wall Bases
Vinyl Wall Bases provide superior protection to the base of walls. Vinyl construction is impact-resistant and durable enough to withstand daily wear and tear. Made with 10% pre-consumer waste, these eco-friendly wall bases contribute to the LEED Green Building Certification System. They are ideal for use in commercial and residential environments. Available in different color and size options.
CompareImageColorHeightWidthThicknessMaterialPackage QuantityModel #Price
Cove Base Vinyl 4"X.080"X120' Coil - Dark Gray
Dark Gray
4 in
1440 in
1/10 in
Vinyl
1
WBB771834$169.95
Vinyl Wall Base 6" x 48" Black
Black
6 in
48 in
1/8 in
Vinyl
30
Ships Same Day
WBB2236506
$269.95
Cove Base Vinyl 4"X1/8"X120' Coil - Fawn
Fawn
4 in
1440 in
1/8 in
Vinyl
1
WBB771886$149.95
Vinyl No Toe Wall Base Coil 4" x .125" x 120' Charcoal
Charcoal
4 in
1440 in
1/8 in
Vinyl
1
Ships Same Day
WBB2236796
$169.95
Cove Base Pinnacle Rubber 4"X1/8"X120' Coil - Black
Black
4 in
1440 in
1/8 in
Vinyl
1
Ships Same Day
WBB771658
$259.95
Vinyl No Toe Wall Base Coil 4" x .125" x 120' White
White
4 in
1440 in
1/8 in
Vinyl
1
Ships Same Day
WBB2236750
$169.95
Cove Base Vinyl 4"X1/8"X48" - Burnt Umber
Burnt Umber
4 in
48 in
1/8 in
Vinyl
30
Ships Same Day
WBB771861
$119.95
Vinyl Wall Base Coil 6" x .08" x 120' Black
Black
6 in
1440 in
1/16 in
Vinyl
1
WBB2236527$259.95
Cove Base Vinyl 4"X.080"X48" - Black
Black
4 in
48 in
1/10 in
Vinyl
30
Ships Same Day
WBB771798
$149.95
Vinyl Wall Base 4" x 48" Burnt Umber
Burnt Umber
4 in
48 in
1/16 in
Vinyl
30
Ships Same Day
WBB2236434
$159.95
Showing 1-10 of 54 results

Rubber Wall Bases

Rubber Wall Bases
Rubber wall bases are designed to protect walls from scuffs, marks, and other types of damage. Most models are made of heavy-duty rubber that won't chip or crack and are scratch and abrasion-resistant to ensure lasting durability. Wall bases are easy to install, and the ribbed backing helps them easily adhere to the wall. Ideal for any school, office space, or home.
Showing 1-10 of 98 results

M-D Building Wall Bases

M-D Building Wall Bases
Efficiently protect interior spaces with M-D Building Wall Bases. Construction from materials like vinyl are flexible and can withstand use in high-traffic areas. They are easy to install, making them a user-friendly option. These wall bases are versatile and can be used in various commercial and residential spaces.
Showing 1-10 of 21 results