
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Pinnacle Rubber No Toe Wall Base Coil 4-in x .125-in x 120-ft Slate
No Matter what the project, 100% PVC free Roppe Pinnacle rubber base is ideal for the job. SBR rubber base is highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
No Matter what the project, 100% PVC free Roppe Pinnacle rubber base is ideal for the job. SBR rubber base is highly durable and extremely flexible, allowing for easy installation around columns, corners and architectural curves. Contains 10% natural rubber, a renewable resource, which may contribute to the LEED Green Building Certification System and meets CHPS criteria.
Product Specifications
- STYLENo Toe
- TYPEWallbase
- THICKNESS INCHES1/8
- WEIGHT LBS40
- PACKAGE QTY.1
- DEPTH INCHES1/8
- WIDTH INCHES1440
- HEIGHT INCHES4
- BRANDRoppe
- ASSEMBLYGlue
- COLOR FINISHSlate
- MANUFACTURERS PART NUMBERC40NR3P175
- DESCRIPTIONPinnacle Rubber No Toe Wall Base Coil
- CONSTRUCTIONRubber
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Pinnacle Rubber No Toe Wall Base Coil 4" x .125" x 120' Slate
$132.95
- Product Information
- Customer Review
- Product Q&A
- Accessories