x

Take 15% off your entire order!

Offer applied at checkout

Vinyl Wall Base 4" x 48" Toffee

Vinyl Wall Base 4" x 48" Toffee

Item #: WBB2236529

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Burnt Umber
  • Dark Gray
  • Chameleon
  • Black
  • Charcoal
  • Toffee
  • Snow
  • White
  • Russet
  • Flax

Toffee

Price: $86.95

Save $4.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vinyl Wall Base 4-in x 48-in Toffee

Low cost and good looks highlights Roppe's Type TV thermoplastic vinyl base. It's extremely durable without sacrificing attractiveness, and very economical because it's made from PVC vinyl. With its moderate pricing and beautiful color palette, or vinyl wall base is an outstanding selection for any installation.

Product Specifications

  • STYLECoved
  • TYPEWallbase
  • THICKNESS INCHES1/16
  • WEIGHT LBS33
  • PACKAGE QTY.30
  • DEPTH INCHES1/16
  • WIDTH INCHES48
  • HEIGHT INCHES4
  • BRANDRoppe
  • ASSEMBLYGlue
  • COLOR FINISHToffee
  • MANUFACTURERS PART NUMBER40C52P182
  • DESCRIPTIONVinyl Wall Base
  • CONSTRUCTIONVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Wall Base 4" x 48" Toffee

Vinyl Wall Base 4" x 48" Toffee

Item #: WBB2236529

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant