Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Wallbase/Dry Back, 65754, 2-1/2"W X 20'H, Silver Gray
See all 46 items in product family

M-D Wallbase/Dry Back, 65754, 2-1/2"W X 20'H, Silver Gray

Item #: WBB969337

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
M-D Wallbase/Dry Back, 65754, 2-1/2"W X 20'H, Silver Gray

Flexible Vinyl Wall Base protects base of walls from damage and cleaning chemicals. Outer wear layer resists scuffs and scratches. Toe at base and lip at top help to cover minor flaws in wall and floor.

Product Specifications

    • SIZE20'L X 2-1/2"W
    • WIDTH INCHES2-1/2
    • BRANDM-D Building Products
    • COLOR FINISHSilver Gray
    • LENGTH INCHES240
    • MANUFACTURERS PART NUMBER65754
    • DESCRIPTIONWallbase/Dry Back

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!