Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Wallbase/Dry Back, 75945, 120'L X 2-1/2"W, Silver
See all 47 items in product family

M-D Wallbase/Dry Back, 75945, 120'L X 2-1/2"W, Silver

Item #: WBB969432

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 83.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
M-D Wallbase/Dry Back, 75945, 120'L X 2-1/2"W, Silver

Trim around the base of your wall will give your room a finished look.  M-D Building Products makes vinyl trims in a variety of colors and application options.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES1440
    • MANUFACTURERS PART NUMBER75945
    • DESCRIPTIONWallbase/Dry Back
    • SIZE120'L X 2-1/2"W
    • WIDTH INCHES2-1/2
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!