Take 15% off your entire order!

Offer applied at checkout

Pawling® CGDP-12-4-583 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

11.4

Pawling® CGDP-12-4-583 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Item #: WBB1405597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Silver Gray
  • Sage Green
  • Silkworm
  • Black
  • Khaki Brown
  • Alexis Blue
  • Monterey
  • Gray
  • Mission White
  • Ivory
  • Tan
  • Linen White
  • Cappuccino
  • Champagne
  • Brown
  • Eggshell

Alexis Blue

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® CGDP-12-4-583 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

90° corner guard with 1 1/2" wing with convenient pre-drilled holes.

Product Specifications

  • SERIESPro-Tek NXT
  • COLORAlexis Blue
  • PROTECTIONLight-Medium
  • COVER MATERIALPETG
  • LENGTH INCHES1 1/2 Wing
  • MANUFACTURER PART NUMBERCGDP-12-4-583
  • BRANDPawling
  • HEIGHT INCHES48
  • HEIGHT FEET4
  • MOUNTINGMechanical Fasteners
  • ANGLE90°
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® CGDP-12-4-583 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Pawling® CGDP-12-4-583 Rigid PETG Corner Guards, 1-1/2" Wing x 4', 90°

Item #: WBB1405597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant