Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

45.5

Pawling® CGP-20-8-210 Surface Mounted Corner Guard PETG Over Aluminum, 2" Wing x 8', 90°

Rollover image to zoom in

Click image to enlarge

See all 212 items in product family

Pawling® CGP-20-8-210 Surface Mounted Corner Guard PETG Over Aluminum, 2" Wing x 8', 90°

Item #: WBB1405710

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Pawling® CGP-20-8-210 Surface Mounted Corner Guard PETG Over Aluminum, 2" Wing x 8', 90°

90° corner guard with smaller 2" wings and aluminum retainer.

Product Specifications

    • RETAINER MATERIALAluminum
    • SERIESPro-Tek NXT
    • LENGTH INCHES2Wing
    • PROTECTIONMedium-Heavy
    • COLORSilver Gray
    • MANUFACTURER PART NUMBERCGP-20-8-21
    • HEIGHT INCHES96
    • COVER MATERIALPETG
    • ANGLE90°
    • MOUNTINGRetainer
    • BRANDPawling

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!