Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 8'H, Brown, Heavy Duty Flexible Vinyl
See all 82 items in product family

Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 8'H, Brown, Heavy Duty Flexible Vinyl

Item #: WBB706825

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 43.95
Product Information
Customer Review
Product Q&A
Accessories
Flexible Vinyl Corner Guard, 1-3/4" Wings, 1/4" Radius, 8'H, Brown, Heavy Duty Flexible Vinyl

CG-9 is our smallest and most inexpensive flexible vinyl corner guard, and is available in eight different colors.

Product Specifications

    • COLORBrown
    • CONSTRUCTIONHeavy Duty Flexible Vinyl
    • MANUFACTURER PART NUMBERCG-9-8-4
    • HEIGHT FEET8
    • USE - INTERIOR/EXTERIORInterior or Exterior
    • STYLE90°
    • MOUNTINGAdhesive
    • TYPEHeavy Duty Flexible Vinyl
    • PACKAGE QUANTITY1
    • BRANDPawling
    • WING SIZE INCHES1-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!