Take 15% off your entire order!

Offer applied at checkout

Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing, 4'H, Gray, Drilled

Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing, 4'H, Gray, Drilled

Item #: WBB706841

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Brown
  • Green
  • Black
  • Tan
  • Pastel Blue
  • Linen White
  • Gray
  • Clear
  • Polar White
  • Ivory

Gray

Price: $23.75

Save $1.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing, 4'H, Gray, Drilled

Our popular clear polycarbonate corner guards allow your décor to shine through. Or, choose from nine additional color options for a coordinated look. With two standard angles, five wing sizes, and two standard lengths, these corner guards provide numerous choices - all with medium level protection

Product Specifications

  • CONSTRUCTIONDrilled Polycarbonate
  • COLORGray
  • USE - INTERIOR/EXTERIORInterior
  • PACKAGE QUANTITY1
  • MANUFACTURER PART NUMBERCG-19-4-5
  • BRANDPawling
  • INSTALLATIONPredrilled, W/ Screws For Installation
  • HEIGHT FEET4
  • MOUNTINGDrilling
  • WING SIZE INCHES2-1/2
  • STYLE135°
  • TYPEPolycarbonate
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing, 4'H, Gray, Drilled

Polycarbonate Surface Mounted 135° Corner Guard, 2-1/2" Wing, 4'H, Gray, Drilled

Item #: WBB706841

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant