Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted Corner Guard 135°, 3'' Wings, 12'H W/Caps, BL Fog
See all 180 items in product family

Surface Mounted Corner Guard 135°, 3'' Wings, 12'H W/Caps, BL Fog

Item #: WBB706664

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted Corner Guard 135°, 3'' Wings, 12'H W/Caps, BL Fog

CG-135R's vinyl retainer provides the same level of protection as the original CG-135 with aluminum retainer. It falls under different but equal LEED qualifications, and weighs less per foot, for considerable savings in shipping costs for high quantities.

Product Specifications

    • MANUFACTURER PART NUMBERCG-135R-12-369
    • BRANDPawling
    • MOUNTINGDrilling
    • WING SIZE INCHES3
    • STYLE135°
    • TYPEVinyl
    • RETAINER MATERIALRecycled Vinyl
    • COLORBlue Fog
    • USE - INTERIOR/EXTERIORInterior
    • PACKAGE QUANTITY1
    • NUMBER OF TOP/BOTTOM CAPS2
    • COVER MATERIALVinyl
    • HEIGHT FEET12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!