Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted Corner Guard Bullnose 90°, 3'' Wings, 4'H W/Caps, Alexis BL
See all 180 items in product family

Surface Mounted Corner Guard Bullnose 90°, 3'' Wings, 4'H W/Caps, Alexis BL

Item #: WBB707516

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 55.95
Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted Corner Guard Bullnose 90°, 3'' Wings, 4'H W/Caps, Alexis BL

This 90° bullnose corner guard offers protection in an array of colors. Custom corner angles can also be accomodated

Product Specifications

    • RETAINER MATERIALAluminum
    • STYLE90° Bullnose
    • COVER MATERIALVinyl
    • MOUNTINGDrilling
    • BRANDPawling
    • PACKAGE QUANTITY1
    • NUMBER OF TOP/BOTTOM CAPS2
    • COLORAlexis Blue
    • MANUFACTURER PART NUMBERCG-30-4-583
    • HEIGHT FEET4
    • USE - INTERIOR/EXTERIORInterior
    • TYPEVinyl
    • WING SIZE INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!