Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Pumice
See all 212 items in product family

Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Pumice

Item #: WBB705987

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Surface Mounted Corner Guard, 90°, 3'' Wings, 4'H W/Caps, Pumice

This 90° corner guard offers protection in an array of colors. Custom corner angles can also be accomodated.

Product Specifications

    • RETAINER MATERIALAluminum
    • STYLE90°
    • COVER MATERIALVinyl
    • MOUNTINGDrilling
    • BRANDPawling
    • PACKAGE QUANTITY1
    • NUMBER OF TOP/BOTTOM CAPS2
    • COLORPumice
    • MANUFACTURER PART NUMBERCG-10-4-411
    • HEIGHT FEET4
    • USE - INTERIOR/EXTERIORInterior
    • TYPEVinyl
    • WING SIZE INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!