Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl-4" Wing Corner Guard, 12'H, Black, Heavy Duty Vinyl
See all 82 items in product family

Vinyl-4" Wing Corner Guard, 12'H, Black, Heavy Duty Vinyl

Item #: WBB706950

Sold By: globalindustrial.com

Usually ships in 35 to 38 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
Accessories
Vinyl-4" Wing Corner Guard, 12'H, Black, Heavy Duty Vinyl

Our largest flexible vinyl heavy-duty corner guard, the CG-15 has a 4" wing and provides durable protection for both interior and exterior installations.

Product Specifications

    • COLORBlack
    • CONSTRUCTIONHeavy Duty Vinyl
    • MANUFACTURER PART NUMBERCG-15-12-1
    • HEIGHT FEET12
    • USE - INTERIOR/EXTERIORInterior or Exterior
    • STYLE90°
    • MOUNTINGAdhesive
    • TYPEHeavy Duty Vinyl
    • PACKAGE QUANTITY1
    • BRANDPawling
    • WING SIZE INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!