Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Top Cap For CG-10 Corner Guard, Teal, Vinyl
See all 239 items in product family

Top Cap For CG-10 Corner Guard, Teal, Vinyl

Item #: WBB705744

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1.55
Product Information
Customer Review
Product Q&A
Accessories
Top Cap For CG-10 Corner Guard, Teal, Vinyl

Top cap for CG-10 corner guard.

Product Specifications

    • CONSTRUCTIONVinyl
    • COLORTeal
    • USE - INTERIOR/EXTERIORInterior
    • PACKAGE QUANTITY1
    • MANUFACTURER PART NUMBERTC-10-0-377
    • BRANDPawling
    • FOR USE WITHCG-10
    • MOUNTINGDrilling
    • WING SIZE INCHES3
    • STYLE90°
    • TYPEVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!