Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 8'H, Toffee, Drilled
See all 180 items in product family

Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 8'H, Toffee, Drilled

Item #: WBB707913

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 69.95
Product Information
Customer Review
Product Q&A
Accessories
Vinyl Surface Mounted Corner Guard, 135° Corner, 1-1/2" Wing, 8'H, Toffee, Drilled

Our rigid vinyl corner guards provide medium to heavy level protection for all regular corners. CG-1245 is available undrilled for adhesive installation (CGU-1245), drilled for hardware (CGD-1245), or with double-sided tape applied (CGT-1245).

Product Specifications

    • COLORToffee
    • CONSTRUCTIONDrilled Vinyl
    • MANUFACTURER PART NUMBERCGD-1245-8-113
    • HEIGHT FEET8
    • USE - INTERIOR/EXTERIORInterior
    • STYLE135°
    • MOUNTINGDrilling
    • TYPEVinyl
    • PACKAGE QUANTITY1
    • BRANDPawling
    • WING SIZE INCHES1-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!