Take 15% off your entire order!

Offer applied at checkout

All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Porcelain

All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Porcelain

Item #: WBB723566

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $230.95

Save $11.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Porcelain

This three-piece vinyl assembly allows for thousands of color combinations of the handrail, guardrail and enhancing thumb rail stripe in an attractive, durable design. The BR-400VG adds horizontal grooved accent lines on the lower guardrail for added texture and design contrast.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-400V-555
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES6-1/4
  • LENGTH FEET12
  • COLORPorcelain
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • BRACKET BR-108
  • MOUNTING Drilled
  • PROTECTIONMedium-Heavy
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Victorian Rose

Item #: B724059

Not Yet Rated

Usually ships in 28 to 31 days

$230.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Porcelain

All Vinyl Three-Piece Handrail System, 6.25" Face, Aluminum Retainer, 12' Long, Porcelain

Item #: WBB723566

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant