Take 15% off your entire order!

Offer applied at checkout

Aluminum-Reinforced Return For Br-530 Handrail, Pearl Gray

Aluminum-Reinforced Return For Br-530 Handrail, Pearl Gray

Item #: WBB724730

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.95

Save $1.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aluminum-Reinforced Return For Br-530 Handrail, Pearl Gray

Aluminum-Reinforced Return for BR-530 Handrail. Must specify Left and Right quantities.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-535-0-289
  • LENGTH INCHES3-1/8
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES5-1/2
  • COLORPearl Gray
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • MOUNTING Drilled
  • PROTECTIONHeavy
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aluminum-Reinforced Return For Br-530 Handrail, Silver Gray

Item #: B724735

Not Yet Rated

Usually ships in 28 to 31 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aluminum-Reinforced Return For Br-530 Handrail, Pearl Gray

Aluminum-Reinforced Return For Br-530 Handrail, Pearl Gray

Item #: WBB724730

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant