Take 15% off your entire order!

Offer applied at checkout

Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Eggshell

Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Eggshell

Item #: WBB723563

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $179.95

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Eggshell

A uniquely attractive oval vinyl handgrip and Crescent profile bottom bumper highlight this handrail. Coordinate your facility design using BR-600V and our WG-5 and WG-7 Crescent wall guards, all three of which offer unlimited design options with the addition of 3/4" wide vertical accents. Also available with a continuous security bracket for use in high-risk environments (BR-600VS).

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-600V-12-370
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES5-1/2
  • LENGTH FEET12
  • COLOREggshell
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • BRACKET BR-108
  • MOUNTING Drilled
  • PROTECTIONHeavy
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Dawn

Item #: B723937

Not Yet Rated

Usually ships in 28 to 31 days

$179.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Eggshell

Crescent Series Vinyl Handrail/Crashrail Combination, 5-1/2" High, 12' Long, Eggshell

Item #: WBB723563

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant