Take 15% off your entire order!

Offer applied at checkout

Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Ginger Spice

Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Ginger Spice

Item #: WBB723720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $175.95

Save $8.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Ginger Spice

This simple profile has flex-action to fully absorb impact, making it ideal as both a handrail and crash rail. Match the BR-800 with our WG-30 wall guard for a coordinated design.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-800-12-359
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES5-3/8
  • LENGTH FEET12
  • COLORGinger Spice
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • BRACKET BR-107
  • MOUNTING Drilled
  • PROTECTIONHeavy
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Saffron

Item #: B724060

Not Yet Rated

Usually ships in 28 to 31 days

$175.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Ginger Spice

Flex-Action Triangular Handrail/Wall Guard, 5 3/8" Face, Aluminum Retainer, 12' Long, Ginger Spice

Item #: WBB723720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant