Take 15% off your entire order!

Offer applied at checkout

Heavy-Duty 5.5" Face Handrail/Wall Guard W/Aluminum-Reinforced Return & Retainer, 12' Long, Pearl

Heavy-Duty 5.5" Face Handrail/Wall Guard W/Aluminum-Reinforced Return & Retainer, 12' Long, Pearl

Item #: WBB723681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $196.95

Save $9.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Heavy-Duty 5.5" Face Handrail/Wall Guard W/Aluminum-Reinforced Return & Retainer, 12' Long, Pearl

Our Endura Rail features the only aluminum reinforced return in the industry. Also available with a 2 1/4" co-extruded horizontal accent stripe (BR-532) or co-extruded horizontal accent lines (BR-530X), this series combines a nearly indestructible handrail with design flexibility. Also available with a continuous security bracket for use in high-risk environments (BR-530S).

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-530-12-361
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES5-1/2
  • LENGTH FEET12
  • COLORPearl
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • BRACKET BR-107
  • MOUNTING Drilled
  • PROTECTIONHeavy
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Heavy-Duty 5.5" Face Handrail/Wall Guard W/Aluminum-Reinforced Return & Retainer, 12' Long, Wht Sand

Item #: B723822

Not Yet Rated

Usually ships in 28 to 31 days

$196.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Heavy-Duty 5.5" Face Handrail/Wall Guard W/Aluminum-Reinforced Return & Retainer, 12' Long, Pearl

Heavy-Duty 5.5" Face Handrail/Wall Guard W/Aluminum-Reinforced Return & Retainer, 12' Long, Pearl

Item #: WBB723681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant