Take 15% off your entire order!

Offer applied at checkout

Inside/Outside Corner For Br-1200 Round Handrail, Mocha

Inside/Outside Corner For Br-1200 Round Handrail, Mocha

Item #: WBB724039

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.00

Save $0.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Inside/Outside Corner For Br-1200 Round Handrail, Mocha

Inside / Outside corner for BR-1200 Round Handrail.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERIOC-1250-0-288
  • LENGTH INCHES3
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES3-9/16
  • COLORMocha
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • MOUNTING Drilled
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Inside/Outside Corner For Br-1200 Round Handrail, Cappuccino

Item #: B724792

Not Yet Rated

Usually ships in 21 to 24 days

$11.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Inside/Outside Corner For Br-1200 Round Handrail, Mocha

Inside/Outside Corner For Br-1200 Round Handrail, Mocha

Item #: WBB724039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant