Take 15% off your entire order!

Offer applied at checkout

Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Beige Desert

Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Beige Desert

Item #: WBB723706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Beige Desert

For a good power grip, choose the BR-1200 with a 1.5" diameter rail. Function, durability and affordability highlight this traditional handrail design."Closed cell" construction makes cleaning easier to install.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-1200-12-385
  • DEPTH INCHES1-1/2
  • HEIGHT INCHES3-9/16
  • LENGTH FEET12
  • COLORBeige Desert
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • BRACKET BR-1206
  • MOUNTING Drilled
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Desert Sand

Item #: B723501

Not Yet Rated

Usually ships in 21 to 24 days

$75.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Beige Desert

Round Handrail, 1-1/2" Grip, Aluminum Retainer, 12' Long, Beige Desert

Item #: WBB723706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant