Take 15% off your entire order!

Offer applied at checkout

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Taupe

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Taupe

Item #: WBB723767

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $157.95

Save $7.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Taupe

A universal handrail for all applications, the BR-500 combines affordability with design flexibility. Choose a smooth surface or the addition of horizontal grooves for added detail (BR-500G). Corridors can also be color coded with the addition of a seamlessly co-extruded accent stripe (BR-502). Like the BR-530, this profile is also available with a continuous security bracket specially designed for high-risk environments (BR-500S). Choose from any of our standard 60 colors.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERBR-500-12-176
  • DEPTH INCHES1-1/2
  • LENGTH FEET12
  • COLORTaupe
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • BRACKET BR-107
  • MOUNTING Drilled
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR or EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Cafe Au Lait

Item #: B723918

Not Yet Rated

Usually ships in 21 to 24 days

$157.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Taupe

Vinyl Crash Rail-Type Handrail, Aluminum Retainers, 5-1/2'' High, 12' Long, Taupe

Item #: WBB723767

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant