Take 15% off your entire order!

Offer applied at checkout

8' Long Outside Corner For Wall Sheet, Mission White

8' Long Outside Corner For Wall Sheet, Mission White

Item #: WBB711537

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8' Long Outside Corner For Wall Sheet, Mission White

Outside Corner to be used with .040" and .60" gauge wall covering which are available in 8ft lengths

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERWC-101-8-554
  • LENGTH96
  • COLORMission White
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • DESCRIPTIONOutside Corner For Wall Sheet
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8' Long Outside Corner For Wall Sheet, Linen White

Item #: B711408

Not Yet Rated

Usually ships in 5 to 8 days

$7.20

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' Long Outside Corner For Wall Sheet, Mission White

8' Long Outside Corner For Wall Sheet, Mission White

Item #: WBB711537

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant