Take 15% off your entire order!

Offer applied at checkout

8' Long Outside Corner For Wall Sheet, Pale Yellow

8' Long Outside Corner For Wall Sheet, Pale Yellow

Item #: WBB711291

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $7.20

Save $0.36 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

8' Long Outside Corner For Wall Sheet, Pale Yellow

Outside Corner to be used with .040" and .60" gauge wall covering which are available in 8ft lengths

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERWC-101-8-263
  • LENGTH96
  • COLORPale Yellow
  • CONSTRUCTIONVinyl
  • PACKAGE QUANTITY1
  • DESCRIPTIONOutside Corner For Wall Sheet
  • PROTECTIONMedium
  • TYPEVinyl
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

8' Long Inside Corner For Wall Sheet, Pale Yellow

Item #: B711365

Not Yet Rated

Usually ships in 21 to 24 days

$7.20

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
8' Long Outside Corner For Wall Sheet, Pale Yellow

8' Long Outside Corner For Wall Sheet, Pale Yellow

Item #: WBB711291

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant