Take 15% off your entire order!

Offer applied at checkout

Door Frame Guard, 3" Wing, 8'L, Chinchilla

Door Frame Guard, 3" Wing, 8'L, Chinchilla

Item #: WBB710151

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Door Frame Guard, 3" Wing, 8'L, Chinchilla

A heavy-duty aluminum retainer supports a rigid vinyl cover that affords added strength and protection. Installs with a 3" wing protection over your existing metal doorframe. Available in a variety of heights. Choice of 60 standard colors allows guard to match surrounding decor.

Product Specifications

  • COLORChinchilla
  • PACKAGE QUANTITY1
  • PROTECTIONMed-Heavy
  • MANUFACTURER PART NUMBERDFG 30 8 297
  • BRANDPawling
  • LENGTH FEET8
  • MOUNTINGDrilled
  • WING SIZE INCHES3
  • TYPEVinyl
  • DESCRIPTIONDoor Frame Guard
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Door Frame Guard, 3" Wing, 8'L, Brittany Blue

Item #: B710778

Not Yet Rated

Usually ships in 21 to 24 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Frame Guard, 3" Wing, 8'L, Chinchilla

Door Frame Guard, 3" Wing, 8'L, Chinchilla

Item #: WBB710151

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant