Take 15% off your entire order!

Offer applied at checkout

Door Frame Guard, 3" Wing, 8'L, Hunter Green

Door Frame Guard, 3" Wing, 8'L, Hunter Green

Item #: WBB710195

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $99.95

Save $5.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Door Frame Guard, 3" Wing, 8'L, Hunter Green

A heavy-duty aluminum retainer supports a rigid vinyl cover that affords added strength and protection. Installs with a 3" wing protection over your existing metal doorframe. Available in a variety of heights. Choice of 60 standard colors allows guard to match surrounding decor.

Product Specifications

  • BRANDPawling
  • MANUFACTURERS PART NUMBERDFG 30 8 156
  • LENGTH FEET8
  • COLORHunter Green
  • PACKAGE QUANTITY1
  • WING SIZE INCHES3
  • DESCRIPTIONDoor Frame Guard
  • MOUNTINGDrilled
  • PROTECTIONMed-Heavy
  • TYPEVinyl
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Door Frame Guard, 3" Wing, 8'L, Sage Green

Item #: B710198

Not Yet Rated

Usually ships in 21 to 24 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Door Frame Guard, 3" Wing, 8'L, Hunter Green

Door Frame Guard, 3" Wing, 8'L, Hunter Green

Item #: WBB710195

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant