Take 15% off your entire order!

Offer applied at checkout

Kick Plate Made From .040" Pvc Sheet, 24" X 32", Cafe Au Lait - Pkg Qty 3

Kick Plate Made From .040" Pvc Sheet, 24" X 32", Cafe Au Lait - Pkg Qty 3

Item #: WBB710287

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$27.95 ea.

Price: $83.85 / Pkg of 3

Save $4.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Kick Plate Made From .040" PVC Sheet, 24" x 32", Cafe Au Lait

Let your creativity reign. Protect your door's most vulnerable area while utilizing color and artistic flare to create a customized, one-of-a-kind kick plate. Also available in .060" thickness (KPV-60). Can be customized with one or two bends to wrap around and protect the door edge as well.

Product Specifications

  • BRANDPawling
  • MANUFACTURER PART NUMBERKPV 40 694 Up to 24 x 32
  • MANUFACTURERS PART NUMBERKPV 40 694 Up to 24 x 32
  • WIDTH INCHES32
  • HEIGHT INCHES24
  • THICKNESS INCHES0.04
  • COLORCafé Au Lait
  • PACKAGE QUANTITY3
  • DESCRIPTIONKick Plate
  • MOUNTINGAdhesive
  • PROTECTIONMedium
  • TYPEPVC
  • USE - INTERIOR/EXTERIORInterior
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Kick Plate Made From .040" PVC Sheet, 12" x 48", Cafe Au Lait

Item #: B710286

Not Yet Rated

Usually ships in 21 to 24 days

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Kick Plate Made From .040" Pvc Sheet, 24" X 32", Cafe Au Lait - Pkg Qty 3

Kick Plate Made From .040" Pvc Sheet, 24" X 32", Cafe Au Lait - Pkg Qty 3

Item #: WBB710287

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant