Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Bumpers & Chair Rails

Bumper and chair rails are designed to shield walls from damage caused by carts, vehicles, and more. They are constructed of durable materials, ensuring resilience to impact for long-lasting dependability. Bumper and chair rails are ideal for use in warehouses and manufacturing facilities to protect walls and equipment from collisions with forklifts and other machinery. They are also designed for offices, retail stores, and commercial establishments to protect walls in high-traffic areas.
15 Results

Availability

Brand

Type

Package Quantity

View All Length
View All Height
View All Color
15 Results
Compare
BESTSELLER
1
1
$35.95
Ships in 2 Business Days

Length

39-1/2 in

Height

2 in

Compare
BESTSELLER
1
1
$50.95
Ships within 1 Business Day

Length

96 in

Height

4 in

Depth

5/16 in

Mounting Location

Drilled

Compare
1
1
$23.25
Ships in 2 Business Days

Mounting Location

Drilled

Compare
BESTSELLER
1
1
$77.95
Available on or around 05/04/2024

Length

48 in

Height

2 in

Compare
1
1
$20.50
Ships in 20 Business Days

Mounting Location

Drilled

Compare

Equipment/Cart Bumper, Ivory

Model #: WBB711568
1
1
$16.25
Ships in 5 Business Days

Mounting Location

Drilled