Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Crescent Shaped Wall Guard, Aluminum Retainer, 5"H x 12'L, Gray
See all 120 items in product family

Crescent Shaped Wall Guard, Aluminum Retainer, 5"H x 12'L, Gray

Item #: WBB731295

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 114.95
Product Information
Customer Review
Product Q&A
Accessories
Crescent Shaped Wall Guard, Aluminum Retainer, 5"H x 12'L, Gray

Our Crescent™ series has an appealing, gentle shape offering a fresh alternative to traditional rectangular designs. WG-5 is available with spacers for installation extended from the wall (WG-5EXT) or with our Red-E-Clip installation system (WG-5C). Our Crescent series also includes a larger wall guard in WG-7 and our BR-600 handrails for a coordinated design package. End Caps Not Included.


Product Specifications

    • DEPTH INCHES1-1/16"
    • RETAINER MATERIALAluminum
    • PROTECTIONHeavy
    • LENGTH12'
    • COVER MATERIALVinyl
    • CUSHION MATERIALRubber
    • HEIGHT5"
    • MOUNTINGRetainer Is Drilled Into The Wall
    • USE - INTERIOR or EXTERIORInterior
    • BRANDPawling
    • PACKAGE QUANTITY1
    • COLORGray
    • MANUFACTURER PART NUMBERWG-5-12-5
    • TYPEVinyl

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed