+
End Cap for WG-7C, Silkworm
Item #: WBB730870
Not Yet Rated
- SELECT
- Champagne
- White Sand
- Tan
- Pearl
- Dawn
- Ecru
- Harvard Gray
- Ivory
- Grotto
- Bone
- Hunter Green
- Chablis
- Blue Fog
- Mocha
- Pale Yellow
- Mission White
- Stormy Blue
- Brown
- Desert Sand
- Silkworm
- Blue Bird
- Woodlands
- Sage Green
- English Rose
- Mojave Sand
- Black
- Pumice
- Beige Desert
- Victorian Rose
- Doeskin
- Sea Foam
- Shell
- Alexis Blue
- Chinchilla
- Eggshell
- Cafe Au Lait
- Lavender Heather
- Porcelain
- Blue Ice
- Pale Jade
- Brittany Blue
- Ginger Spice
- White
- Gray
- Monterey
- Khaki Brown
- Taupe
- Dover White
- Toffee
- Cappuccino
- Linen White
- Silver Gray
- Saffron
- Cordovan
- Caisson
- Pearl Gray
- Teal
- Windsor Blue
- Wheat
Silkworm
Save $0.53
with 5% off when you use your Global Industrial Credit Card.
Customers Also Viewed
◄
►
End Cap for WG-7C, Silkworm
End Cap for WG-7C
Product Specifications
- BRANDPawling
- MANUFACTURERS PART NUMBERETC-7C-0-718
- DEPTH INCHES1-3/8"
- LENGTH1-3/8"
- HEIGHT8"
- COLORSilkworm
- PACKAGE QUANTITY1
- DESCRIPTIONEnd Cap
- PROTECTIONHeavy
- TYPEVinyl
- USE - INTERIOR or EXTERIORInterior
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Close
1 Product(s) Added to Cart
items ()
$0
You are just away from Free Shipping!
You have
111 product(s) in your shopping cart.
CloseShopping Lists
End Cap for WG-7C, Silkworm
Item #: WBB730870
The item above has been added to your shopping list:
List name
❮Top