+
Outside Corner for WG-8, White Sand
Item #: WBB730890
Not Yet Rated
- SELECT
- Chablis
- Brittany Blue
- Cappuccino
- Cafe Au Lait
- Beige Desert
- Lavender Heather
- White
- Stormy Blue
- Pearl Gray
- Black
- Pale Jade
- Teal
- Dawn
- Desert Sand
- Shell
- Cordovan
- Alexis Blue
- Blue Bird
- Pumice
- Victorian Rose
- Ivory
- Windsor Blue
- Doeskin
- English Rose
- Sea Foam
- Dover White
- Pearl
- Eggshell
- Woodlands
- Gray
- Mocha
- Linen White
- Monterey
- Chinchilla
- Caisson
- Bone
- Wheat
- Saffron
- Champagne
- Ginger Spice
- Mojave Sand
- Toffee
- Mission White
- Porcelain
- Harvard Gray
- Brown
- Silkworm
- Sage Green
- Hunter Green
- Blue Fog
- Grotto
- Silver Gray
- Pale Yellow
- White Sand
- Blue Ice
- Ecru
- Taupe
- Khaki Brown
- Tan
White Sand
Save $0.30
with 5% off when you use your Global Industrial Credit Card.
Customers Also Viewed
◄
►
Outside Corner for WG-8, White Sand
Outside Corner for WG-9
Product Specifications
- BRANDPawling
- MANUFACTURERS PART NUMBEROTC-8-0-541
- DEPTH INCHES1"
- LENGTH1"
- HEIGHT7-3/4"
- COLORWhite Sand
- PACKAGE QUANTITY1
- PROTECTIONHeavy
- TYPEVinyl
- USE - INTERIOR or EXTERIORInterior
Customer Review
Not Yet Reviewed
Product Q & A
There are no questions for this product.
Close
1 Product(s) Added to Cart
items ()
$0
You are just away from Free Shipping!
You have
111 product(s) in your shopping cart.
CloseShopping Lists
Outside Corner for WG-8, White Sand
Item #: WBB730890
The item above has been added to your shopping list:
List name
❮Top