Take 15% off your entire order!

Offer applied at checkout

Pawling® WG-8P-12-648 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"

150.5

Pawling® WG-8P-12-648 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"

Item #: WBB1405795

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Pawling® WG-8P-12-648 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"

7 3/4" heavy duty bumper with aluminum retainer. Our most popular wall guard. End Caps Not Included.


Product Specifications

  • CUSHION MATERIALTPE
  • PROTECTIONHeavy
  • LENGTH12'
  • HEIGHT8"
  • MANUFACTURER PART NUMBERWG-8P-12-648
  • BRANDPawling
  • DEPTH INCHES1"
  • HEIGHT INCHES8
  • MOUNTINGRetainer
  • TYPEVinyl
  • RETAINER MATERIALAluminum
  • SERIESPro-Tek NXT
  • COLORMonterey
  • COVER MATERIALPETG
  • LENGTH INCHES144
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories

Popular item in this category

Pawling® WG-6P-12-3 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 6"

Item #: B1405997

Not Yet Rated

Usually ships in 28 to 31 days

$149.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

End Cap for WG-8, Monterey

$4.44

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Pawling® WG-8P-12-648 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"

Pawling® WG-8P-12-648 PETG Crash-Rail-Type Wall Guard, 12' x 1" x 8"

Item #: WBB1405795

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant