discount codeFree shipping over 300

Applied at checkout

NOFP Barrier™ Underslab Insulation & Vapor Barrier BAR460W, 64'L X 3/8"H

NOFP Barrier™ Underslab Insulation & Vapor Barrier BAR460W, 64'L X 3/8"H

Item #: WBB885014

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $124.95

Quantity

Popular item in this category

Customers Also Viewed

NOFP Barrier™ Underslab Insulation & Vapor Barrier BAR460W, 64'L X 3/8H

The Barrier is a 3/8 thick by 4' x 64' under concrete radiant floor insulation and vapor barrier. It covers 240 square feet and comes with a 1 double stick tape edge running down the 64' edge with the other side having a 2 overlap flange to make the product seamless. The Barrier is used for radiant floor insulation under a concrete slab or for radiant snow melt. The Barrier is durable and flexible to allow construction traffic on top of it without breaking. Easy to use 4'x64' rolls for fast installation. Expanded polystyrene core for real insulating value. 2-in-1 insulation and vapor barrier.

Product Specifications

  • BRANDBarrier™
  • MANUFACTURERS PART NUMBERBAR460W
  • MATERIALRecycled Content EPS Foam
  • LENGTH FEET64
  • WIDTH FEET4
  • THICKNESS INCHES3/8
  • TYPEInsulation & Vapor Barrier
  • USED WITHUnderslab Concrete
  • MAX USE TEMPERATURE°F160
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the rated R-value of this product?

    Question Asked By: Steve, April 16, 2018

    Answer This Question

    Question Answered By:

    • anonymous

      Hello Steve, the R-value rating for this model is 6.4. Thank you for your interest in our product.

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NOFP Barrier™ Underslab Insulation & Vapor Barrier BAR460W, 64'L X 3/8"H

NOFP Barrier™ Underslab Insulation & Vapor Barrier BAR460W, 64'L X 3/8"H

Item #: WBB885014

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top