Take 15% off your entire order!

Offer applied at checkout

NOFP SolexLT™ Radiant Insulation Barrier SOLLT4250RT, 250'L X 1/8"H, Reflective (2x) W/Tape

NOFP SolexLT™ Radiant Insulation Barrier SOLLT4250RT, 250'L X 1/8"H, Reflective (2x) W/Tape

Item #: WBB885017

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $206.95

Save $10.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NOFP SolexLT™ Radiant Barrier SOLLT4250RT, 250'L X 1/8H, Reflective/Reflective W/Tape

SolexLT Reflective Insulation is engineered to increase energy efficiency, provide a clean finished appearance, and simplify installation for all residential, post frame, light-gauge steel, and commercial insulation applications. The core of the product is made of a 1/8 thick solid layer of flexible foam designed especially for NOFP that provides excellent insulation characteristics in a moisture proof design with high reflective foil film laminated to both sides. Comes with a 1 double stick tape edge for an overlap seam.

Features

  • Non-toxic lightweight rolls
  • Durable construction and long-lasting toughness
  • Excellent vapor barrier
  • 94% Reflective foil film
  • Easy installation with utility knife and tape
  • Bird and insect resistant
  • Increases system thermal performance
  • Use in retrofit or new construction

Product Specifications

  • BRANDSolex
  • MANUFACTURERS PART NUMBERSOLLT4250RT
  • MATERIAL1/8" Moisture-Proof Polyethylene
  • LENGTH FEET250
  • WIDTH FEET4
  • THICKNESS INCHES1/8
  • COVERAGE IN SQ. FT.1000
  • TYPERadiant & Vapor Barrier
  • FACING COLORReflective / Reflective
  • USED WITHWall & Ceiling (Interior Use Only)
  • INCLUDESTape
  • COMPLIANCEFlame Spread / Smoke Spread – ASTM E84, 0 / 10 Class A
  • SURFACE REFLECTIVITYUp to 94 Percent
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

NOFP SolexLT™ Radiant Insulation Barrier SOLLT4250RP, 250'L X 1/8"H, Reflect (2x) & Perforated

Item #: B885019

Not Yet Rated

Usually ships in 10 to 13 days

$223.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NOFP SolexLT™ Radiant Insulation Barrier SOLLT4250RT, 250'L X 1/8"H, Reflective (2x) W/Tape

NOFP SolexLT™ Radiant Insulation Barrier SOLLT4250RT, 250'L X 1/8"H, Reflective (2x) W/Tape

Item #: WBB885017

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant