Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Bedford Wood Bracket BKTW02X05X08BEGM, 1-3/4"W x 5"D x 7-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 273 items in product family

Ekena Bedford Wood Bracket BKTW02X05X08BEGM, 1-3/4"W x 5"D x 7-1/2"H

Item #: WBB1119241

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Customer Review
Product Q&A
Ekena Bedford Wood Bracket BKTW02X05X08BEGM, 1-3/4"W x 5"D x 7-1/2"H

Authentic wood brackets are the perfect choice for supporting countertops and Shelving. With the proper installation, these wood brackets can support up to 250lbs, which gives you the flexibility to use a decorative bracket for support. Available in a variety of species, these brackets ship to you fully sanded and ready for your paint or stain.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERBKTW02X05X08BEGM
    • DESCRIPTIONBracket
    • MATERIALMahogany
    • DIMENSIONS1-3/4"W x 5"D x 7-1/2"H
    • SERIES1
    • READY TO BE STAINEDYes
    • TYPEBracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!