Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Norwich Pilaster Corbel COR03X01X07NO, 3-3/4"W x 1-7/8"D x 7-1/8"H

Rollover image to zoom in

Click image to enlarge

See all 129 items in product family

Ekena Norwich Pilaster Corbel COR03X01X07NO, 3-3/4"W x 1-7/8"D x 7-1/8"H

Item #: WBB1118013

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.10
Product Information
Customer Review
Product Q&A
Ekena Norwich Pilaster Corbel COR03X01X07NO, 3-3/4"W x 1-7/8"D x 7-1/8"H

These corbels are truly unique in design and function. Primarily used in decorative applications urethane corbels can make a dramatic difference in kitchens, bathrooms, entryways, fireplace surrounds, and more. This material is also perfect for exterior applications. It will not rot or crack, and is impervious to insect manifestations. It comes to you factory primed and ready for your paint, faux finish, gel stain, marbleizing and more. With these corbels, you are only limited by your imagination.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERCOR03X01X07NO
    • DESCRIPTIONCorbel
    • MATERIALUrethane
    • DIMENSIONS3-3/4"W x 1-7/8"D x 7-1/8"H
    • SERIES1
    • TYPECorbel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!