Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Traditional Bracket BKTM02X08X08TRSS, 2"W x 8"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

Ekena Traditional Bracket BKTM02X08X08TRSS, 2"W x 8"D x 8"H

Item #: WBB1120237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 76.95
Product Information
Customer Review
Product Q&A
Ekena Traditional Bracket BKTM02X08X08TRSS, 2"W x 8"D x 8"H

Steel brackets add an elegant look to your home while also providing support. Steel brackets can be used for a number of different uses including countertop, Shelf, & cabinetry applications. Pre-drilled holes make installation a breeze.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERBKTM02X08X08TRSS
    • DESCRIPTIONBracket
    • MATERIALStainless Steel
    • DIMENSIONS2"W x 8"D x 8"H
    • SERIES1
    • TYPEBracket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!