Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ekena Carved Acanthus Leaf Ceiling Medallion CMW16ACMA, 16"OD x 1-1/8"D

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Ekena Carved Acanthus Leaf Ceiling Medallion CMW16ACMA, 16"OD x 1-1/8"D

Item #: WBB1116590

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 189.95
Product Information
Customer Review
Product Q&A
Ekena Carved Acanthus Leaf Ceiling Medallion CMW16ACMA, 16"OD x 1-1/8"D

Enjoy the warmth and beauty of a real wood ceiling medallion. All of our wood ceiling medallions have been hand carved by master carvers to give the authentic beauty of hand carving. These medallions are fully sanded and ready for your paint or stain.

Product Specifications

    • BRANDEkena
    • MANUFACTURERS PART NUMBERCMW16ACMA
    • DESCRIPTIONCeiling Medallion
    • MATERIALMaple
    • READY TO BE STAINEDYes
    • DIMENSIONS16"OD x 1-1/8"D
    • TYPECeiling Medallion
    • SERIES1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!